- Replacement Hex Bit for a 21-719 Hex Socket
- 5/8" Bit Size
| Length | 2.312 in |
| Bit Size | 5/8 in |
| Used With | 21-719 |
| Weight | 0.22 LB |
| EAN or UPC | 781412945195 |
| NSN Number | 5120-01-378-6621 |
| Length | 2.312 in |
| Bit Size | 5/8 in |
| Used With | 21-719 |
| Weight | 0.22 LB |
| EAN or UPC | 781412945195 |
| NSN Number | 5120-01-378-6621 |