- Replacement Hex Bit for a 48-724 Hex Socket
- 19 mm Bit Size
| Used With | 48-724 |
| Bit Size | 19 mm |
| Length | 63.500 mm |
| Weight | 0.49 LB |
| EAN or UPC | 781412946246 |
| Used With | 48-724 |
| Bit Size | 19 mm |
| Length | 63.500 mm |
| Weight | 0.49 LB |
| EAN or UPC | 781412946246 |