- Male Rod End, Commercial Grade, 5/16" Bore, 5/16-24 Right Hand Thread, Non-Relubricatable
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Threads per Inch | 24 |
| Head Diameter | 7/8 in |
| Thread Size | 5/16 |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Dia. | 5/8 in |
| Thread Type | UNF |
| Lube Fitting | w/o Lube Fitting |
| Bearing Type | Plain Bearing |
| Ball Material | Sintered Steel, Heat Treated, Oil Impregnated |
| Grade | Commercial |
| Misalignment Range | 22° |
| Static Load Rating [Max] | 3577 lbf |
| Lubrication | Non-Relubricatable |
| Housing Width | 5/16 in |
| Weight | 0.07 LB |
| EAN or UPC | 190029021305 |

