- General Purpose Economy Male Rod End
- 1/2" Bore Size
- 1/2 - 20 UNF Right Hand Thread
- Regreasable
- w/Lube Fitting
| Lubrication | Relubricatable |
| Ball Dia. | 15/16 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Misalignment Range | 20° |
| Thread Size | 1/2 |
| Grade | Economy |
| Outer Race Material | N/A |
| Head Diameter | 1 5/16 in |
| Duty | General Purpose |
| Thread Type | UNF |
| Threads per Inch | 20 |
| Bearing Type | Plain Bearing |
| Thread Designation | 1/2 - 20 UNF |
| Length Through Bore | 0.625 in |
| Static Load Rating [Max] | 8338 lbf |
| Right / Left Hand | Right Hand |
| Ball Material | Sintered Steel, Heat Treated, Oil Impregnated |
| Bore Size | 0.500 in - 1/2 in |
| Lube Fitting | w/ Lube Fitting |
| Thread Pitch | N/A |
| Housing Width | 0.453 in |
| Weight | 0.25 LB |
| EAN or UPC | 190029021459 |

