- General Purpose Precision Male Rod End
- 1/4" Bore Size
- 1/4 - 28 UNF Left Hand Thread
- Regreasable
- w/Lube Fitting
description
- Aurora bearings feature all steel races, with full swage construction around precision ground steel balls.
features
- Increased resistance to shock loads
| Right / Left Hand | Left Hand |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Lube Fitting | w/ Lube Fitting |
| Bearing Type | Plain Bearing |
| Ball Dia. | 1/2 in |
| Grade | Precision |
| Duty | General Purpose |
| Length Through Bore | 0.375 in |
| Bore Size | 0.250 in - 1/4 in |
| Static Load Rating [Max] | 2158 lbf |
| Misalignment Range | 16° |
| Thread Designation | 1/4 - 28 UNF |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Thread Size | 1/4 |
| Housing Width | 0.281 in |
| Thread Pitch | N/A |
| Thread Type | UNF |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Head Diameter | 3/4 in |
| Lubrication | Relubricatable |
| Threads per Inch | 28 |
| Weight | 0.05 LB |
| EAN or UPC | 190029033841 |

