- Female Rod End
- 0.4375 in Bore
- Right Hand
- 7/16-20 UNF-2B
- 2.3745 in Long
description
- Aurora bearings feature all steel races, with full swage construction around precision ground steel balls.
features
- Increased resistance to shock loads
options
- Available with studs upon request.
| Threads per Inch | 20 |
| Housing Material | Low Carbon Steel |
| Static Load Rating [Max] | 4218 lbf |
| Across Wrench Flats | 5/8 in |
| Ball Material | Alloy Steel |
| Thread Length [Min] | 1 1/16 in |
| Thread Type | UNF, UNF-2B |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Lubrication | None |
| Head Diameter | 1 1/8 in |
| Misalignment | 14 degrees |
| Bore Size | 0.438 in - 7/16 in |
| Housing Width | 7/16 in |
| Bearing Type | Plain Bearing |
| Thread Size | 7/16-20, 7/16 |
| Inch/Metric | Inch |
| Base Dia. | 3/4 in |
| Lube Fitting | w/o Lube Fitting |
| Misalignment Range | 14° |
| External Thread Length | 1.062 in |
| Grade | Precision |
| Thread Pitch | N/A |
| Type | Rod End |
| Ball Dia. | 0.812 in |
| Thread Hand | Right Hand |
| Right / Left Hand | Right Hand |
| Total Height | 2.3745 in |
| Length Through Bore | 0.5625 in |
| Weight | 0.198 LB |
| EAN or UPC | 190029039300 |

