- G' (.2610) HSS Piloted Left Spiral+ Right Cut Straight Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Material | HSS |
| Size Type | Letter |
| Shank Type | Threaded Shank |
| Reamer Size | G |
| Overall Length | 1 in |
| Reamer Style | Left Spiral, Right Cut Reamer |
| Weight | 0.06 LB |

