1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 383 items
Cleveland
C23812 | 104108705
Item #104108705
  • 7/16 in Diameter
  • HSS Material
  • #2 Morse Taper Shank Type
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C24272 | 104103184
Item #104103184
  • #5/0 Diameter
  • HSS Material
  • Straight Shank Type
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C25566 | 104104327
Item #104104327
  • I Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C25764 | 104105947
Item #104105947
  • T Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C25053 | 104104542
Item #104104542
  • #53 Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C25275 | 104105942
Item #104105942
  • #25 Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C24012 | 119221180
Item #119221180
  • 15/16 in Diameter
  • HSS Material
  • Straight Shank Type
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C25392 | 104108717
Item #104108717
  • #8 Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C31380 | 104116927
Item #104116927
  • 1 1/2 in Diameter
  • HSS Material
  • Straight Shank Type
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C25041 | 104107588
Item #104107588
  • #54 Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C26218 | 104571491
Item #104571491
  • 15 mm Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C29709 | 104108745
Item #104108745
  • 1/4 in-E Diameter
  • HSS Material
  • Straight Shank Type
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C26150 | 104104332
Item #104104332
  • 17/32 in Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C25949 | 104107596
Item #104107596
  • 0.4385 in Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C24260 | 104103183
Item #104103183
  • #5 Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C25806 | 104108331
Item #104108331
  • 0.3745 in Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C24253 | 104143978
Item #104143978
  • #3/0 Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C25622 | 104108718
Item #104108718
  • 19/64 in Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C50121 | 104121768
Item #104121768
  • 3/32 in Diameter
  • Carbide Material
  • Straight Shank Type
  • Straight Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C25243 | 104106597
Item #104106597
  • #29 Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 383 items