- 11/32" (.3438) HSS Piloted Left Spiral+ Right Cut Straight Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Overall Length | 1 in |
| Material | HSS |
| Size Type | Fractional, Equal Ends |
| Reamer Style | Left Spiral, Right Cut Reamer |
| Shank Type | Threaded Shank |
| Reamer Size | 11/32" |
| Weight | 0.07 LB |

