- 13/64" (.2031) Cobalt Piloted Straight Flute+ Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Overall Length | 1 in |
| Size Type | Fractional, Equal Ends |
| Material | Cobalt |
| Reamer Size | 13/64" |
| Reamer Style | Straight Flute, Piloted Reamer |
| Shank Type | Threaded Shank |
| Weight | 0.04 LB |

