- H' (.2660) Cobalt Piloted Right Spiral+ Right Cut Straight Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Shank Type | Threaded Shank |
| Reamer Style | Right Spiral, Right Cut Reamer |
| Material | Cobalt |
| Size Type | Letter |
| Reamer Size | H |
| Overall Length | 1 in |
| Weight | 0.06 LB |

