- #42 (.0935) HSS Right Spiral+ Right Cut Straight Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Reamer Size | #42 |
| Size Type | Wire |
| Reamer Style | Right Spiral, Right Cut Reamer |
| Shank Type | Threaded Shank |
| Material | HSS |
| Overall Length | 1 in |
| Weight | 0.01 LB |

