- #19 (.1660) HSS Right Spiral+ Right Cut Straight Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Size Type | Wire |
| Reamer Size | #19 |
| Shank Type | Threaded Shank |
| Overall Length | 1 in |
| Material | HSS |
| Reamer Style | Right Spiral, Right Cut Reamer |
| Weight | 0.03 LB |

