- 21/64" (.3281) HSS Right Spiral+ Right Cut Straight Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Reamer Style | Right Spiral, Right Cut Reamer |
| Material | HSS |
| Size Type | Fractional, Equal Ends |
| Shank Type | Threaded Shank |
| Overall Length | 1 in |
| Reamer Size | 21/64" |
| Weight | 0.07 LB |

