- #40 (.0980) HSS Straight Flute+ Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Shank Type | Threaded Shank |
| Size Type | Wire |
| Overall Length | 1 in |
| Material | HSS |
| Reamer Size | #40 |
| Reamer Style | Straight Flute Reamer |
| Weight | 0.01 LB |
| Shank Type | Threaded Shank |
| Size Type | Wire |
| Overall Length | 1 in |
| Material | HSS |
| Reamer Size | #40 |
| Reamer Style | Straight Flute Reamer |
| Weight | 0.01 LB |