- #27 (.1440) Cobalt Straight Flute+ Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Overall Length | 1 in |
| Material | Cobalt |
| Reamer Size | #27 |
| Reamer Style | Straight Flute Reamer |
| Size Type | Wire |
| Shank Type | Threaded Shank |
| Weight | 0.02 LB |
| Overall Length | 1 in |
| Material | Cobalt |
| Reamer Size | #27 |
| Reamer Style | Straight Flute Reamer |
| Size Type | Wire |
| Shank Type | Threaded Shank |
| Weight | 0.02 LB |