- 5/32" (.1562) HSS Straight Flute+ Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Overall Length | 1 in |
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Shank Type | Threaded Shank |
| Reamer Style | Straight Flute Reamer |
| Reamer Size | 5/32" |
| Weight | 0.02 LB |

