- 11/64" (.1719) Cobalt Straight Flute+ Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Size Type | Fractional, Equal Ends |
| Reamer Style | Straight Flute Reamer |
| Material | Cobalt |
| Reamer Size | 11/64" |
| Shank Type | Threaded Shank |
| Overall Length | 1 in |
| Weight | 0.03 LB |

