- A' (.2340) HSS Straight Flute+ Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Size Type | Letter |
| Reamer Style | Straight Flute Reamer |
| Material | HSS |
| Overall Length | 1 in |
| Shank Type | Threaded Shank |
| Reamer Size | A |
| Weight | 0.05 LB |
| Size Type | Letter |
| Reamer Style | Straight Flute Reamer |
| Material | HSS |
| Overall Length | 1 in |
| Shank Type | Threaded Shank |
| Reamer Size | A |
| Weight | 0.05 LB |