- B' (.2380) Cobalt Straight Flute+ Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Material | Cobalt |
| Reamer Size | B |
| Shank Type | Threaded Shank |
| Size Type | Letter |
| Overall Length | 1 in |
| Reamer Style | Straight Flute Reamer |
| Weight | 0.05 LB |
| Material | Cobalt |
| Reamer Size | B |
| Shank Type | Threaded Shank |
| Size Type | Letter |
| Overall Length | 1 in |
| Reamer Style | Straight Flute Reamer |
| Weight | 0.05 LB |