- #46 (.0810) HSS Left Spiral+ Right Cut Straight Threaded Shank (1/4-28) Reamer - 2" OAL from Thread Seat to Tip
| Reamer Style | Left Spiral, Right Cut Reamer |
| Reamer Size | #46 |
| Shank Type | Threaded Shank |
| Overall Length | 2 in |
| Size Type | Wire |
| Material | HSS |
| Weight | 0.01 LB |

