- 7/64" (.1094) HSS Piloted Left Spiral+ Right Cut Straight Threaded Shank (1/4-28) Reamer - 2" OAL from Thread Seat to Tip
| Shank Type | Threaded Shank |
| Material | HSS |
| Reamer Size | 7/64" |
| Reamer Style | Left Spiral, Right Cut Reamer |
| Overall Length | 2 in |
| Size Type | Fractional, Equal Ends |
| Weight | 0.02 LB |

