- #26 (.1470) Cobalt Piloted Straight Flute+ Threaded Shank (1/4-28) Reamer - 2" OAL from Thread Seat to Tip
| Reamer Size | #26 |
| Shank Type | Threaded Shank |
| Overall Length | 2 in |
| Size Type | Wire |
| Material | Cobalt |
| Reamer Style | Straight Flute, Piloted Reamer |
| Weight | 0.02 LB |

