- #7 (.2010) Cobalt Piloted Straight Flute+ Threaded Shank (1/4-28) Reamer - 2" OAL from Thread Seat to Tip
| Overall Length | 2 in |
| Reamer Style | Straight Flute, Piloted Reamer |
| Shank Type | Threaded Shank |
| Reamer Size | #7 |
| Material | Cobalt |
| Size Type | Wire |
| Weight | 0.04 LB |

