- #3 (.2130) Cobalt Piloted Straight Flute+ Threaded Shank (1/4-28) Reamer - 2" OAL from Thread Seat to Tip
| Overall Length | 2 in |
| Shank Type | Threaded Shank |
| Size Type | Wire |
| Reamer Size | #3 |
| Reamer Style | Straight Flute, Piloted Reamer |
| Material | Cobalt |
| Weight | 0.04 LB |

