- D' (.2460) HSS Piloted Straight Flute+ Threaded Shank (1/4-28) Reamer - 2" OAL from Thread Seat to Tip
| Reamer Size | D |
| Overall Length | 2 in |
| Shank Type | Threaded Shank |
| Material | HSS |
| Size Type | Letter |
| Reamer Style | Straight Flute, Piloted Reamer |
| Weight | 0.05 LB |

