- A' (.2340) HSS Piloted Right Spiral+ Right Cut Straight Threaded Shank (1/4-28) Reamer - 2" OAL from Thread Seat to Tip
| Reamer Size | A |
| Material | HSS |
| Overall Length | 2 in |
| Shank Type | Threaded Shank |
| Size Type | Letter |
| Reamer Style | Right Spiral, Right Cut Reamer |
| Weight | 0.05 LB |

