- #45 (.0820) HSS Straight Flute+ Threaded Shank (1/4-28) Reamer - 2" OAL from Thread Seat to Tip
| Size Type | Wire |
| Reamer Style | Straight Flute Reamer |
| Overall Length | 2 in |
| Shank Type | Threaded Shank |
| Reamer Size | #45 |
| Material | HSS |
| Weight | 0.01 LB |
| Size Type | Wire |
| Reamer Style | Straight Flute Reamer |
| Overall Length | 2 in |
| Shank Type | Threaded Shank |
| Reamer Size | #45 |
| Material | HSS |
| Weight | 0.01 LB |