- F' (.2570) HSS Straight Flute+ Threaded Shank (1/4-28) Reamer - 2" OAL from Thread Seat to Tip
| Reamer Size | F |
| Size Type | Letter |
| Overall Length | 2 in |
| Shank Type | Threaded Shank |
| Material | HSS |
| Reamer Style | Straight Flute Reamer |
| Weight | 0.06 LB |
| Reamer Size | F |
| Size Type | Letter |
| Overall Length | 2 in |
| Shank Type | Threaded Shank |
| Material | HSS |
| Reamer Style | Straight Flute Reamer |
| Weight | 0.06 LB |