- G' (.2610) Cobalt Straight Flute+ Threaded Shank (1/4-28) Reamer - 2" OAL from Thread Seat to Tip
| Overall Length | 2 in |
| Reamer Size | G |
| Reamer Style | Straight Flute Reamer |
| Size Type | Letter |
| Material | Cobalt |
| Shank Type | Threaded Shank |
| Weight | 0.06 LB |
| Overall Length | 2 in |
| Reamer Size | G |
| Reamer Style | Straight Flute Reamer |
| Size Type | Letter |
| Material | Cobalt |
| Shank Type | Threaded Shank |
| Weight | 0.06 LB |