- 1/2" (.5000) HSS Piloted Straight Flute+ Straight Shank Chucking Reamer - 8" OAL - NAS 897
| Specification No. | NAS 897 |
| Size (text) | 1/2 in |
| Shank Diameter | 1/2 in |
| Overall Length | 8 in |
| Shank Type | Straight Shank |
| Type | Straight Flute |
| Reamer Size | 1/2" |
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Weight | 0.15 LB |

