- #49 (.0730) Cobalt Piloted Straight Flute+ Straight Shank Chucking Reamer - 3" OAL - NAS 897
| Size Type | Wire |
| Type | Straight Flute |
| Reamer Size | #49 |
| Shank Diameter | 0.073 in |
| Shank Type | Straight Shank |
| Size (text) | 49 |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Material | Cobalt |
| Specification No. | NAS 897 |
| Overall Length | 3 in |
| Weight | 0.02 LB |

