- 5/64" (.0781) HSS Piloted Straight Flute+ Straight Shank Chucking Reamer - 3" OAL - NAS 897
| Specification No. | NAS 897 |
| Shank Diameter | 0.0781 in |
| Type | Straight Flute |
| Material | HSS |
| Size Type | Fractional, Equal Ends |
| Overall Length | 3 in |
| Size (text) | 5/64 in |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Shank Type | Straight Shank |
| Reamer Size | 5/64" |
| Weight | 0.02 LB |

