- #36 (.1065) Cobalt Piloted Straight Flute+ Straight Shank Chucking Reamer - 3 1/2" OAL - NAS 897
| Overall Length | 3.5 in |
| Size Type | Wire |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Material | Cobalt |
| Size (text) | 36 |
| Reamer Size | #36 |
| Shank Type | Straight Shank |
| Specification No. | NAS 897 |
| Shank Diameter | 0.1065 in |
| Type | Straight Flute |
| Weight | 0.04 LB |

