- #26 (.1470) HSS Piloted Straight Flute+ Straight Shank Chucking Reamer - 4" OAL - NAS 897
| Size Type | Wire |
| Overall Length | 4 in |
| Shank Type | Straight Shank |
| Reamer Size | #26 |
| Specification No. | NAS 897 |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Material | HSS |
| Shank Diameter | 0.147 in |
| Type | Straight Flute |
| Size (text) | 26 |
| Weight | 0.04 LB |

