- #22 (.1570) Cobalt Piloted Straight Flute+ Straight Shank Chucking Reamer - 4" OAL - NAS 897
| Reamer Size | #22 |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Material | Cobalt |
| Size (text) | 22 |
| Specification No. | NAS 897 |
| Type | Straight Flute |
| Size Type | Wire |
| Overall Length | 4 in |
| Shank Type | Straight Shank |
| Shank Diameter | 0.157 in |
| Weight | 0.04 LB |

