- #19 (.1660) HSS Piloted Straight Flute+ Straight Shank Chucking Reamer - 4 1/2" OAL - NAS 897
| Size Type | Wire |
| Specification No. | NAS 897 |
| Size (text) | 19 |
| Shank Type | Straight Shank |
| Type | Straight Flute |
| Overall Length | 4.5 in |
| Shank Diameter | 0.166 in |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Material | HSS |
| Reamer Size | #19 |
| Weight | 0.06 LB |

