- 11/64" (.1719) HSS Piloted Straight Flute+ Straight Shank Chucking Reamer - 4 1/2" OAL - NAS 897
| Overall Length | 4.5 in |
| Shank Diameter | 0.1719 in |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Material | HSS |
| Specification No. | NAS 897 |
| Size (text) | 11/64 in |
| Type | Straight Flute |
| Size Type | Fractional, Equal Ends |
| Reamer Size | 11/64" |
| Shank Type | Straight Shank |
| Weight | 0.06 LB |

