- 3/16" (.1875) Cobalt Piloted Straight Flute+ Straight Shank Chucking Reamer - 4 1/2" OAL - NAS 897
| Specification No. | NAS 897 |
| Shank Type | Straight Shank |
| Reamer Size | 3/16" |
| Size Type | Fractional, Equal Ends |
| Type | Straight Flute |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Shank Diameter | 3/16 in |
| Overall Length | 4.5 in |
| Material | Cobalt |
| Size (text) | 3/16 in |
| Weight | 0.06 LB |

