- #5 (.2055) Cobalt Piloted Straight Flute+ Straight Shank Chucking Reamer - 5" OAL - NAS 897
| Overall Length | 5 in |
| Shank Type | Straight Shank |
| Size Type | Wire |
| Reamer Size | #5 |
| Type | Straight Flute |
| Material | Cobalt |
| Shank Diameter | 0.2055 in |
| Specification No. | NAS 897 |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Size (text) | 5 |
| Weight | 0.08 LB |

