- 7/32" (.2188) HSS Piloted Straight Flute+ Straight Shank Chucking Reamer - 5" OAL - NAS 897
| Material | HSS |
| Shank Diameter | 0.2188 in |
| Type | Straight Flute |
| Reamer Size | 7/32" |
| Specification No. | NAS 897 |
| Size Type | Fractional, Equal Ends |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Shank Type | Straight Shank |
| Size (text) | 7/32 in |
| Overall Length | 5 in |
| Weight | 0.08 LB |

