- #1 (.2280) HSS Piloted Straight Flute+ Straight Shank Chucking Reamer - 6" OAL - NAS 897
| Shank Type | Straight Shank |
| Size Type | Wire |
| Type | Straight Flute |
| Material | HSS |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Reamer Size | #1 |
| Overall Length | 6 in |
| Shank Diameter | 0.228 in |
| Size (text) | 1 in |
| Specification No. | NAS 897 |
| Weight | 0.08 LB |

