- F' (.2570) Cobalt Piloted Straight Flute+ Straight Shank Chucking Reamer - 6" OAL - NAS 897
| Size Type | Letter |
| Size (text) | F |
| Specification No. | NAS 897 |
| Reamer Size | F |
| Shank Type | Straight Shank |
| Overall Length | 6 in |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Material | Cobalt |
| Shank Diameter | 0.257 in |
| Type | Straight Flute |
| Weight | 0.09 LB |

