- H' (.2660) HSS Piloted Straight Flute+ Straight Shank Chucking Reamer - 6" OAL - NAS 897
| Type | Straight Flute |
| Material | HSS |
| Shank Diameter | 0.266 in |
| Size (text) | H |
| Size Type | Letter |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Reamer Size | H |
| Shank Type | Straight Shank |
| Overall Length | 6 in |
| Specification No. | NAS 897 |
| Weight | 0.1 LB |

