- O' (.3160) Cobalt Piloted Straight Flute+ Straight Shank Chucking Reamer - 6" OAL - NAS 897
| Type | Straight Flute |
| Size Type | Letter |
| Shank Type | Straight Shank |
| Overall Length | 6 in |
| Material | Cobalt |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Size (text) | O |
| Specification No. | NAS 897 |
| Reamer Size | O |
| Shank Diameter | 0.316 in |
| Weight | 0.15 LB |

