- 3/8" (.3750) Cobalt Piloted Straight Flute+ Straight Shank Chucking Reamer - 7" OAL - NAS 897
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Specification No. | NAS 897 |
| Size Type | Fractional, Equal Ends |
| Material | Cobalt |
| Shank Type | Straight Shank |
| Reamer Size | 3/8" |
| Shank Diameter | 3/8 in |
| Type | Straight Flute |
| Size (text) | 3/8 in |
| Overall Length | 7 in |
| Weight | 0.15 LB |

