- 47/64" (.7344) Cobalt Piloted Straight Flute+ Straight Shank Chucking Reamer - 9" OAL - NAS 897
| Type | Straight Flute |
| Overall Length | 9 in |
| Shank Diameter | 0.7344 in |
| Size (text) | 47/64 in |
| Reamer Size | 47/64" |
| Shank Type | Straight Shank |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Specification No. | NAS 897 |
| Material | Cobalt |
| Size Type | Fractional, Equal Ends |
| Weight | 0.18 LB |

