- 3/4" (.7500) HSS Piloted Straight Flute+ Straight Shank Chucking Reamer - 9 1/2" OAL - NAS 897
| Reamer Size | 3/4" |
| Overall Length | 9.5 in |
| Size (text) | 3/4 in |
| Specification No. | NAS 897 |
| Type | Straight Flute |
| Shank Diameter | 3/4 in |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Shank Type | Straight Shank |
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Weight | 0.18 LB |

