- 49/64" (.7656) Cobalt Piloted Straight Flute+ Straight Shank Chucking Reamer - 9 1/2" OAL - NAS 897
| Overall Length | 9.5 in |
| Specification No. | NAS 897 |
| Shank Type | Straight Shank |
| Reamer Size | 49/64" |
| Material | Cobalt |
| Shank Diameter | 0.7656 in |
| Size (text) | 49/64 in |
| Size Type | Fractional, Equal Ends |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Type | Straight Flute |
| Weight | 0.18 LB |

