- 63/64" (.9844) HSS Piloted Straight Flute+ Straight Shank Chucking Reamer - 10 1/2" OAL - NAS 897
| Shank Diameter | 0.9844 in |
| Overall Length | 10.5 in |
| Type | Straight Flute |
| Specification No. | NAS 897 |
| Material | HSS |
| Size (text) | 63/64 in |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Shank Type | Straight Shank |
| Size Type | Fractional, Equal Ends |
| Reamer Size | 63/64" |
| Weight | 0.2 LB |

